Check Availability
  • APACHE INC. 

    Conveyor Belt,3 Ply Nitrile,Blue,W 36 In

  • Item # 13E719
  • Mfr. Model # 20030230-36
Conveyor Belt,3 Ply Nitrile,Blue,W 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Incline Conveying
For light- to moderate-sized parts and packages or where extra gripping is needed.
Show More Close
 

Technical Specifications

Item # 13E719
Mfr. Model # 20030230-36
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 4.68 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Blue Carboxylated Nitrile
Belt Type 3 Ply Blue Carboxylated Nitrile Roughtop By Bare Back
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 36
Load Capacity (Lb.) 135
Bed Depth (In.) 0.34
Drive Pulley (In.) Min 4
Application Use with #2 Clipper Hook, #125 Staple or #20 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions