This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • APACHE INC. 

    Conveyor Belt, 3 Ply Nitrile, Blue, W 14 In

  • Item # 13E713
  • Mfr. Model # 20030230-14
Conveyor Belt, 3 Ply Nitrile, Blue, W 14 In

See alternate products available online.

Product Details

Conveyor Belts
• Belting priced by the foot
General Purpose for Incline Conveying
For light- to moderate-sized parts and packages or where extra gripping is needed.
Show More Close
 

Technical Specifications

Item # 13E713
Mfr. Model # 20030230-14
UNSPSC #24101715
Catalog Page 1115
Shipping Weight 1.82 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Blue Carboxylated Nitrile
Belt Type 3 Ply Blue Carboxylated Nitrile Roughtop By Bare Back
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 14
Load Capacity (Lb.) 135
Bed Depth (In.) 0.34
Drive Pulley (In.) Min 4
Application Use with #2 Clipper Hook, #125 Staple or #20 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In