Check Availability
  • APACHE INC. 

    #20 Alligator Lacing, 24 In, SS, PK4

  • Item # 13E794
  • Mfr. Model # 28000322
#20 Alligator Lacing, 24 In, SS, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in industrial applications, such as conveyor belts or floor-processing, this Alligator® lacing helps provide a vise-like grip while distributing belt tension evenly across belt width. It can be hammer-applied, for ease of installation. Features steel construction for durability. The lacing design allows the belts to move over rollers and cylinders.
Show More Close
 

Technical Specifications

Item # 13E794
Mfr. Model # 28000322
UNSPSC #24101718
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Alligator Lacing
Type #20 Alligator Lace
Length (In.) 30
Material Stainless Steel
For Use On Belt thickness range of .16" to .19"
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions