Check Availability
  • ANVIL 

    w/Out Extension Beam Clamp, Malleable Iron

  • Item # 4HYR2
  • Mfr. Model # 0500095401
w/Out Extension Beam Clamp, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this clamp for attachment to structural steel; use where flange thickness does not exceed 0.60". Tighten the nuts to lock the tie rods in place. The hanger rod swings from vertical, to provide flexibility at the beam clamp.
Show More Close
 

Technical Specifications

Item # 4HYR2
Mfr. Model # 0500095401
UNSPSC #31162905
Shipping Weight 2.14 lbs
Country of Origin USA *
Item Beam Clamp
Type w/Out Extension
Rod Size 7/8"
Max. Load (Lb.) 1365
Material Malleable Iron
Bolt Size (In.) 7/16
Beam Width 2-3/8 to 7"
Metal Detectable Yes
Description/Special Features For Attachment To Structural Steel. Use In Conjunction With Beams Where Beam Widths Are From 2 3/8" Minimum To 7" Maximum And Flange Thickness Does Not Exceed 0.60"
Includes Nuts And Washer
Standards A-A-1192A (Type 30), WW-H-171-E (Type 30), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 30).
* This product's country of origin is subject to change

Compliance and Restrictions