Check Availability
  • Pipe Hangers and Clamps
  • ANVIL 

    U-Bolt, Standard, Carbon Steel, Plastic, 1/2", 3" Thread Length

  • Item # 4HYU3
  • Mfr. Model # 0500018098
U-Bolt,  Standard,  Carbon Steel,  Plastic,  1/2",  3" Thread Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

U-Bolts with Nuts
Pipe support for general piping applications.
Plastic-Coated Carbon Steel–Anvil
• Max. temp.: 225°F
Come with 4 finished hex nuts.
Comply with Federal Specification A-A1192A (Type 24) and WW-H-171-E (Type 24), as well as ANSI/MSS SP-69 and MSS SP-58 (Type 24).
Show More Close
 

Technical Specifications

Item # 4HYU3
Mfr. Model # 0500018098
UNSPSC #31161616
Shipping Weight 0.82 lbs
Country of Origin USA *
Item U-Bolt
Type Standard
Material Carbon Steel
Finish Plastic
Thread Size 1/2"
Thread Length 3"
Inside Length 4-1/4"
Inside Width 4-1/16"
Pipe Size (In.) 3-1/2
Includes 4 Hex Nuts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In