Check Availability
  • ANVIL 

    Standard Duty Beam Clamp, Carbon Steel

  • Item # 4HYT1
  • Mfr. Model # 0500315023
Standard Duty Beam Clamp, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This clamp centers the load to prevent distortion.
Show More Close
 

Technical Specifications

Item # 4HYT1
Mfr. Model # 0500315023
UNSPSC #31162905
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Beam Clamp
Type Standard Duty
Max. Load (Lb.) 1000
Material Carbon Steel
Width (In.) 6
Bolt Size (In.) 3/8
Beam Width 6"
Metal Detectable Yes
Description/Special Features Clamp Center Load On Beam To Prevent Distortion.
Finish Galvanized
Standards A-A-1192A (Type 21), WW-H-171-E (Type 21), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 21). UL Listed when used with 3/8" and 1/2" rod.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In