Check Availability
  • ANVIL 

    Round Head Plug, MNPT, 1" Pipe Size - Pipe Fitting

  • Item # 29VD07
  • Mfr. Model # 0361325608
Round Head Plug, MNPT, 1" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thick-walled fitting offers you a simple, economical installation and is ideal for use with water and oil in chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industry applications. Note: Fitting must be used with properly rated nipples and pipe.
Show More Close
 

Technical Specifications

Item # 29VD07
Mfr. Model # 0361325608
UNSPSC #40142313
Catalog Page 2772
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Round Head Plug
Pipe Fitting Material Black Forged Steel
Fitting Schedule/Class Class 3000
Pipe Size - Pipe Fitting 1"
Fitting Connection Type MNPT
Standards ASME B16.11, B1.20.1, ASTM A106
Max. Pressure 2000 psi @ 150 Degrees F
Saturated Steam Pressure 300 psi @ 550 Degrees F
Outside Dia. 1-5/16"
Number of Holes 0
Temp. Range -20 Degrees to 550 Degrees F
Plug Construction Solid
* This product's country of origin is subject to change

Compliance and Restrictions