Check Availability
  • ANVIL 

    Reducing Companion Flange, Threaded, Flanged x FNPT, 1" Pipe Size - Pipe Fitting

  • Item # 4KWH8
  • Mfr. Model # 0308006501
Reducing Companion Flange, Threaded, Flanged x FNPT, 1" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black Cast-Iron Flanged Pipe Fittings—Class 125

• Max. pressure: 175 psi Temp. range: -20° to 150°F
Designed primarily for use in fire protection applications. Sizes 1/4" to 12" NPS are included in the “List of Inspected Fire Protection Equipment and Materials” issued by the Underwriters’ Laboratories, Inc.
UL Listed; FM Approved; meet ASME B16.4.
Show More Close
 

Technical Specifications

Item # 4KWH8
Mfr. Model # 0308006501
UNSPSC #40142414
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Reducing Companion Flange, Threaded
Pipe Fitting Material Cast Iron
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 1"
Fitting Connection Type Flanged x FNPT
Standards UL: FM Approved: ASME B16.4
Max. Pressure 175 psi@-20 Degrees to 150 Degrees F
Saturated Steam Pressure 125 psi
Outside Dia. 5"
Number of Holes 4
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In