Check Availability
  • ANVIL 

    J Style - Pipe/Conduit Hanger, Carbon Steel

  • Item # 4HXZ7
  • Mfr. Model # 0500300629
J Style  - Pipe/Conduit Hanger, Carbon Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This carbon steel loop hanger is recommended for suspension of stationary noninsulated pipelines. It can be suspended by a hanger rod, or it can be attached to a wall. A T-slot in its hanger permits the side bolt to be installed after pipe installation and settings.
Show More Close
 

Technical Specifications

Item # 4HXZ7
Mfr. Model # 0500300629
UNSPSC #40141725
Catalog Page 2819
Shipping Weight 0.25 lbs
Country of Origin USA *
Item J Style - Pipe/Conduit Hanger
Pipe Size (In.) 1
Rod Size 3/8"
Max. Load (Lb.) 400
Material Carbon Steel
Length (In.) 3-7/16
Metal Detectable Yes
Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
Finish Zinc Plated
Standards Federal Specification A-A-1192A (Type 5), ANSI/MSS SP-69 and MSS SP-58 (Type 5)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms