Check Availability
  • ANVIL 

    Hex Bushing, FNPT x MNPT, 3" x 2-1/2" Pipe Size - Pipe Fitting

  • Item # 4WJP4
  • Mfr. Model # 0318908241
Hex Bushing, FNPT x MNPT, 3" x 2-1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For low-pressure plumbing applications including air, water, natural gas, and steam.
Show More Close
 

Technical Specifications

Item # 4WJP4
Mfr. Model # 0318908241
UNSPSC #40142314
Catalog Page 2763
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Hex Bushing
Pipe Fitting Material Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3" x 2-1/2"
Fitting Connection Type FNPT x MNPT
Standards UL: FM Approved: ASME B16.3
Max. Pressure 300 psi@150 Degrees F
Saturated Steam Pressure 150 psi @ 350 Degrees F
Temp. Range -20 Degrees to 350 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms