Check Availability
  • ANVIL 

    Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size - Pipe Fitting

  • Item # 14J763
  • Mfr. Model # 0361330905
Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged Steel Pipe Fittings¬óClass 6000
NPT threads. For use in high pressure applications in the gas and oil industry.
Meet ASTM A-105; ASME B16.11; ANSI/ASME B1.20.1.
Show More Close
 

Technical Specifications

Item # 14J763
Mfr. Model # 0361330905
UNSPSC #40142314
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hex Bushing
Pipe Fitting Material Forged Steel
Fitting Schedule/Class Class 6000
Pipe Size - Pipe Fitting 3/4" x 1/2"
Fitting Connection Type MNPT x FNPT
Standards ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Hex Size 1-3/64"
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms