Check Availability
  • ANVIL 

    Galvanized Malleable Iron Cross, 4" Pipe Size, FNPT Connection Type

  • Item # 29JD43
  • Mfr. Model # 0311071609
Galvanized Malleable Iron Cross, 4" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For low-pressure plumbing applications including air, water, natural gas, and steam. Galvanized to resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 29JD43
Mfr. Model # 0311071609
UNSPSC #40142316
Catalog Page 2761
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Cross
Pipe Fitting Material Galvanized Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 4"
Fitting Connection Type FNPT
Standards UL Listed, FM Approved, Meets ASME 16.3, ASTM A197
Max. Pressure 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure 150 psi @ 350 Degrees F
Temp. Range -20 Degrees to 350 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms