Check Availability
  • ANVIL 

    Galvanized Malleable Iron Elbow, 45°, 1" Pipe Size, FNPT Connection Type

  • Item # 25CF36
  • Mfr. Model # 0311023808
Galvanized Malleable Iron Elbow, 45°, 1" Pipe Size, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For low-pressure plumbing applications including air, water, natural gas, and steam. Galvanized to resist rust and corrosion.
Show More Close
 

Technical Specifications

Item # 25CF36
Mfr. Model # 0311023808
UNSPSC #40142317
Catalog Page 2764
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Elbow, 45 Degrees
Pipe Fitting Material Galvanized Malleable Iron
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 1"
Fitting Connection Type FNPT
Standards UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure 300 psi @ 150 Degrees F WOG
Saturated Steam Pressure 150 psi @ 350 Degrees F
Temp. Range -20 Degrees to 350 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms