Check Availability
  • ANVIL 

    Elbow, 22-1/2°, FNPT, 1-1/4" Pipe Size - Pipe Fitting

  • Item # 4KUR9
  • Mfr. Model # 0300030202
Elbow, 22-1/2°, FNPT, 1-1/4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black Cast-Iron Threaded Pipe Fittings—Class 125

• Max. pressure: 175 psi WOG; 125 psi saturated steam Temp. range: -20° to 150°F
Designed for use in fire protection applications. Sizes 1/4" to 4" NPS are included in the “List of Inspected Fire Protection Equipment and Materials” issued by the Underwriters’ Laboratories, Inc. NPT threads.
UL Listed; FM Approved; meet ASME B16.4.
Show More Close
 

Technical Specifications

Item # 4KUR9
Mfr. Model # 0300030202
UNSPSC #40142317
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Elbow, 22-1/2 Degrees
Pipe Fitting Material Cast Iron
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 1-1/4"
Fitting Connection Type FNPT
Standards UL: FM Approved: ASME B16.4
Max. Pressure 175 psi@-20 Degrees to 150 Degrees F
Saturated Steam Pressure 125 psi
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close