Check Availability
  • ANVIL 

    Carbon Steel U-Bolt with Plastic Finish, For Pipe Size: 6", Overall Length: , 1EA

  • Item # 4HYU6
  • Mfr. Model # 0500018122
Carbon Steel U-Bolt with Plastic Finish, For Pipe Size: 6", Overall Length:  , 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

U-Bolts with Nuts
Pipe support for general piping applications.
Plastic-Coated Carbon Steel–Anvil
• Max. temp.: 225°F
Come with 4 finished hex nuts.
Comply with Federal Specification A-A1192A (Type 24) and WW-H-171-E (Type 24), as well as ANSI/MSS SP-69 and MSS SP-58 (Type 24).
Show More Close
 

Technical Specifications

Item # 4HYU6
Mfr. Model # 0500018122
UNSPSC #31161616
Shipping Weight 2.0 lbs
Country of Origin USA *
Item U-Bolt
Type Standard
Material Carbon Steel
Finish Plastic
Thread Size 5/8"
Thread Length 3-3/4"
Inside Length 6-1/8"
Inside Width 6-3/4"
For Pipe Size 6"
Includes 4 Hex Nuts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions