Check Availability
  • ANVIL 

    C-Type Wide Throat Beam Clamp, Ductile Iron

  • Item # 4HYE9
  • Mfr. Model # 0500009170
C-Type Wide Throat Beam Clamp, Ductile Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ANVIL wide mouth beam clamp is for use under roof installations with bar joist-type construction; or attach to structural shape flanges, with the vertical hanger rod offset from the flange edge. Clamp includes setscrew and locknut to ease installation.
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Show More Close
 

Technical Specifications

Item # 4HYE9
Mfr. Model # 0500009170
UNSPSC #31162905
Catalog Page 2824
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Wide Throat Beam Clamp
Type C-Type
Rod Size 1/2"
Max. Load (Lb.) 950 at Top, 760 at Bottom
Material Ductile Iron
Length (In.) 1-3/4
Metal Detectable Yes
Description/Special Features For Use Under Roof Install w/Bar Joist Type Const Or For Attach To The Top Or Bottom Flange Of Structural Shapes. Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange. The Thickness Of Joist Or Flange Does Not Exceed 1 1/4"
Includes Set Screw And Locknut
Finish Plain
Standards Federal Specification A-A-1192A (Type 19 & 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/ MSS SP-58 (Type 19 & 23). UL, ULC Listed and FM Approved.
* This product's country of origin is subject to change

Compliance and Restrictions