Check Availability
  • ANVIL 

    C-Type Beam Clamp, Ductile Iron

  • Item # 4HYE7
  • Mfr. Model # 0560009110
C-Type Beam Clamp, Ductile Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 4HYE7
Mfr. Model # 0560009110
UNSPSC #31162905
Catalog Page 2824
Shipping Weight 0.55 lbs
Country of Origin China *
Item Beam Clamp
Type C-Type
Rod Size 1/2"
Max. Load (Lb.) 950 at Top, 760 at Bottom
Material Ductile Iron
Length (In.) 1-3/4
Metal Detectable Yes
Description/Special Features For Use Under Roof Install w/Bar Joist Type Const Or For Attach To The Top Or Bottom Flange Of Structural Shapes. Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange. The Thickness Of Joist Or Flange Does Not Exceed 3/4"
Includes Set Screw And Locknut
Finish Galvanized
Standards Federal Specification A-A-1192A (Type 19 & 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/ MSS SP-58 (Type 19 & 23). UL, ULC Listed and FM Approved.
* This product's country of origin is subject to change

Compliance and Restrictions