Check Availability
  • ANVIL 

    C-Clamp Beam Clamp, Malleable Iron

  • Item # 4HYF3
  • Mfr. Model # 0500007422
C-Clamp Beam Clamp, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
C-Clamps with Setscrew and Locknut
For structural attachment to top or bottom of metal beams, purlins, channels, or angle iron. Hardened steel setscrew.
Meet Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.
Show More Close
 

Technical Specifications

Item # 4HYF3
Mfr. Model # 0500007422
UNSPSC #31162905
Catalog Page 2824
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Beam Clamp
Type C-Clamp
Rod Size 5/8"
Max. Load (Lb.) 440
Material Malleable Iron
Length (In.) 2
Metal Detectable Yes
Description/Special Features For Attachment To W And M Beams
Includes Set Screw And Locknut
Finish Plain
Standards Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").
* This product's country of origin is subject to change

Compliance and Restrictions