Check Availability
  • ANVIL 

    Blind Flange, Faced and Drilled, Flanged, 12" Pipe Size - Pipe Fitting

  • Item # 4KWP9
  • Mfr. Model # 0308017805
Blind Flange, Faced and Drilled, Flanged, 12" Pipe Size - Pipe Fitting
Qty
  • Web Price
    $958.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Black Cast-Iron Flanged Pipe Fittings—Class 125

• Max. pressure: 175 psi Temp. range: -20° to 150°F
Designed primarily for use in fire protection applications. Sizes 1/4" to 12" NPS are included in the “List of Inspected Fire Protection Equipment and Materials” issued by the Underwriters’ Laboratories, Inc.
UL Listed; FM Approved; meet ASME B16.4.
Show More Close
 

Technical Specifications

Item # 4KWP9
Mfr. Model # 0308017805
UNSPSC #40142403
Shipping Weight 85.6 lbs
Country of Origin USA *
Item Blind Flange, Faced and Drilled
Pipe Fitting Material Cast Iron
Fitting Schedule/Class Class 125
Pipe Size - Pipe Fitting 12"
Fitting Connection Type Flanged
Standards UL: FM Approved: ASME B16.4
Max. Pressure 175 psi@-20 Degrees to 150 Degrees F
Saturated Steam Pressure 125 psi
Outside Dia. 19"
Number of Holes 12
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions