Check Availability
  • ANVIL 

    Beam Clamp, Forged Steel

  • Item # 4HYR5
  • Mfr. Model # 0500104302
Beam Clamp, Forged Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HYR5
Mfr. Model # 0500104302
UNSPSC #31162905
Shipping Weight 10.84 lbs
Country of Origin China *
Item Beam Clamp
Rod Size 7/8"
Max. Load (Lb.) 4480
Material Forged Steel
Beam Width 7 to 10"
Metal Detectable Yes
Description/Special Features For Suspension Of Heavy Loads From Beams With Flange Widths To 15" And Flange Thickness To 1.031".
Includes Links
Finish Plain
Standards Federal Specification A-A-1192A (Type 28 without links; Type 29 with links), WW-H-171-E (Type 30 & 31), ANSI/MSS SP-69 and ANSI/MSS SP-58 (Type 28 without links; Type 29 with links).
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.