Check Availability
  • ANVIL 

    8" EPDM Flange Gasket

  • Item # 46KK86
  • Mfr. Model # 0390080083
8" EPDM Flange Gasket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This AnvilĀ® EPDM Grade E flange gasket is suitable for use with alkalies, dilute acids, salts, and water. Not for use with gases, hydrocarbons, and oils.
Show More Close
 

Technical Specifications

Item # 46KK86
Mfr. Model # 0390080083
UNSPSC #31181502
Catalog Page 2774
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Flange Gasket
Material EPDM
Size 8"
Standards ASTM D2000, NSF
* This product's country of origin is subject to change

Compliance and Restrictions