Check Availability
  • ANVIL 

    5" Cast Iron Roller Chair

  • Item # 4LRD7
  • Mfr. Model # 0560507535
5"   Cast Iron Roller Chair
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRD7
Mfr. Model # 0560507535
UNSPSC #20122824
Shipping Weight 3.76 lbs
Country of Origin China *
Item Roller Chair
Material Cast Iron
Pipe Size 5"
Max. Load 750
Max. Temp. 450 Deg F At Roller
Width 7-7/8"
Metal Detectable Yes
Standards and Approvals A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.