Check Availability
  • ANVIL 

    3/4" Threaded Steel Anvilet; Nominal Run Pipe Size: 1-1/2 to 36"

  • Item # 4WGK2
  • Mfr. Model # 0766260459
3/4" Threaded Steel Anvilet; Nominal Run Pipe Size: 1-1/2 to 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Steel Pipe Saddles

• Max. pressure: 3000 psi
Permit simple, economical attachment of branch connectors to existing pipe installations; no need for cutting or disassembly/reassembly. May be used with both standard and Extra Strong (XS) pipe. For general piping applications.
All meet MSS-SP-97; socket weld meet ASME B16.11; threaded meet ASME B1.20.1.
Show More Close
 

Technical Specifications

Item # 4WGK2
Mfr. Model # 0766260459
UNSPSC #40142306
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Anvilet
Type Threaded
Pipe Size 3/4"
Nominal Run Pipe Size 1-1/2 to 36"
Outlet Pipe Size 3/4"
Outlet Connection Threaded
Material Steel
Max. Pressure 3000
Class 3000
Standards MSS-SP-97, ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions