Check Availability
  • ANVIL 

    3-1/2" Cast Iron Roller Chair

  • Item # 4LRC6
  • Mfr. Model # 0560503088
3-1/2"   Cast Iron Roller Chair
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LRC6
Mfr. Model # 0560503088
UNSPSC #20122824
Shipping Weight 2.37 lbs
Country of Origin China *
Item Roller Chair
Material Cast Iron
Pipe Size 3-1/2"
Max. Load 750
Max. Temp. 450 Deg F At Roller
Width 6-1/8"
Metal Detectable Yes
Standards and Approvals A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.