Check Availability
  • ANVIL 

    3-1/2" Adjustable Cast Iron Pipe Roll with Steel Yoke

  • Item # 4LRF1
  • Mfr. Model # 0560508152
3-1/2" Adjustable Cast Iron Pipe Roll with Steel Yoke
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pipe Rolls with Steel Yoke

• Max. temp.: 450°F at roller
Use for suspending pipe from a single rod where horizontal movement may occur due to expansion or contraction. Meet Federal Specifications A-A-1192A (Type 43) and WW-H-171E (Type 44), as well as ANSI/MSS SP-69 and MSS SP-58 (Type 43).
Show More Close
 

Technical Specifications

Item # 4LRF1
Mfr. Model # 0560508152
UNSPSC #20122824
Shipping Weight 2.35 lbs
Country of Origin China *
Item Pipe Roll with Steel Yoke
Type Adjustable
Material Cast Iron
Pipe Size 3-1/2"
Max. Load 390
Max. Temp. 450 Deg F At Roller
Rod Size 1/2"
Length 7"
Width 4-3/8"
Metal Detectable Yes
Standards and Approvals A-A-1192A (Type 43), WW-H-171E (Type 44), ANSI/MSS SP-69 and MSS SP-58 (Type 43)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.