Check Availability
  • ANVIL 

    14-5/8"-19-1/8" Vertical Adjust. Range Cast Iron W/Steel Yoke Pipe Saddle with 3800 lb. Max. Load

  • Item # 5LWU4
  • Mfr. Model # 0500176151
14-5/8"-19-1/8" Vertical Adjust. Range Cast Iron W/Steel Yoke Pipe Saddle with 3800 lb. Max. Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this ANVIL pipe saddle support to cradle and support pipe during and after installation.

• Also provides support for stationary pipe during vertical adjustment (approximately 4-1/2”)
• Includes cast-iron saddle, steel yoke and nuts, locknut nipple, and cast-iron reducer
Show More Close
 

Technical Specifications

Item # 5LWU4
Mfr. Model # 0500176151
UNSPSC #40142306
Catalog Page 2826
Shipping Weight 44.12 lbs
Country of Origin USA *
Item Pipe Saddle
Type Adjustable W/Yoke
Material Cast Iron W/Steel Yoke
Pipe Size 12"
Width 3-5/8"
Nominal Stanchion Pipe Size 4"
Max. Load 3800 lb.
Vertical Adjustment Minimum 14-5/8"
Vertical Adjustment Maximum 19-1/8"
Finish Black
Standards and Approvals A-A-1192A (Type 38), WW-H-171E (Type 39), ANSI/MSS SP-69 &SP-58 (Type 38)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.