Check Availability
  • ANVIL 

    12" x 4" x 18" Heavy Welded Bracket

  • Item # 5LWR8
  • Mfr. Model # 0500088000
12" x 4" x 18" Heavy Welded Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LWR8
Mfr. Model # 0500088000
UNSPSC #31162502
Shipping Weight 23.05 lbs
Country of Origin USA *
Item Welded Bracket
Type Heavy
Material Carbon Steel
Finish Black
Max. Load (Lb.) 3000
Length 12"
Width 4"
Height 18"
Standards A-A-1192 (Type 32), WW-H-171-E (Type 33), and MSS-SP-69 (Type 32).
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.