Check Availability
  • ANVIL 

    1/2" Right and Left Hand Nipple, 4" Overall Pipe Length, Threaded on Both Ends, Pipe Schedule 40

  • Item # 4KWX3
  • Mfr. Model # 0334527207
1/2" Right and Left Hand Nipple, 4" Overall Pipe Length, Threaded on Both Ends, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Right- and Left-Hand Threaded Steel Schedule 40 Nipples

• Max. pressure: 150 psi NPT threads
For low-pressure plumbing applications.
Threads conform to ANSI B1.20.1 standards; materials conform to ASTM A53 Type E or Type F standards; manufacturing conforms to ASTM A733 standards.
Show More Close
 

Technical Specifications

Item # 4KWX3
Mfr. Model # 0334527207
UNSPSC #40142318
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Right and Left Hand Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 1/2"
Overall Pipe Length 4"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 150 Degrees F
Standards ASTM A-733, ANSI B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms