Check Availability
Nickel Anti-Seize Compound, -300°F to 2600°F, 5 oz., Silver
  • ANTI-SEIZE TECHNOLOGY 

    Nickel Anti-Seize Compound, -300°F to 2600°F, 5 oz., Silver

  • Item # 446G24
  • Mfr. Model # 13005
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G24
Mfr. Model # 13005
UNSPSC #15121515
Shipping Weight 0.38 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Nickel
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2600 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 5 oz.
Lubricant Additives Graphite
Physical Form Paste
Series NICKEL-GRAF(TM)
Net Weight 5 oz.
Specific Gravity 1.20
VOC Content 0.50%
Flash Point 350 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms