Check Availability
Nickel Anti-Seize Compound, -300°F to 2600°F, 8 lb., Silver
  • ANTI-SEIZE TECHNOLOGY 

    Nickel Anti-Seize Compound, -300°F to 2600°F, 8 lb., Silver

  • Item # 23YA52
  • Mfr. Model # 13030
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA52
Mfr. Model # 13030
UNSPSC #15121515
Shipping Weight 8.8 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Nickel
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2600 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Pail
Container Size 8 lb.
Lubricant Additives Graphite
Physical Form Paste
Series Nickel-Graf
Net Weight 128 oz.
Specific Gravity 1.20
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms