Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Nickel Anti-Seize Compound, -300°F to 2600°F, 15 oz., Silver

  • Item # 23YA48
  • Mfr. Model # 13015
Nickel Anti-Seize Compound, -300°F to 2600°F, 15 oz., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA48
Mfr. Model # 13015
UNSPSC #15121515
Shipping Weight 1.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Nickel
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2600 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Cartridge
Container Size 15 oz.
Lubricant Additives Graphite
Physical Form Paste
Series Nickel-Graf
Net Weight 15 oz.
Specific Gravity 1.20
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms