Check Availability
Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 425 lb., Black
  • ANTI-SEIZE TECHNOLOGY 

    Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 425 lb., Black

  • Item # 446G45
  • Mfr. Model # 37425
  • Web Price
    $9,050.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G45
Mfr. Model # 37425
UNSPSC #15121515
Shipping Weight 467.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Molybdenum Disulfide
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 425 lb.
Lubricant Additives Molybdenum
Physical Form Paste
Series MOLY PLATE(TM)
Net Weight 6800 oz.
Specific Gravity 1.30
VOC Content 0.50%
Flash Point 340 Degrees F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms