Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 130 lb., Black

  • Item # 446G44
  • Mfr. Model # 37130
Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 130 lb., Black
Qty
  • Web Price
    $2,801.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G44
Mfr. Model # 37130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Molybdenum Disulfide
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives Molybdenum
Physical Form Paste
Series MOLY PLATE(TM)
Net Weight 2080 oz.
Specific Gravity 1.30
VOC Content 0.50%
Flash Point 340 Degrees F
Application Gears, Cables, Chains, Sprockets
Item Anti-Seize Compound
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms