Check Availability
Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 130 lb., Black
  • ANTI-SEIZE TECHNOLOGY 

    Molybdenum Disulfide Anti-Seize Compound, -300°F to 2400°F, 130 lb., Black

  • Item # 446G22
  • Mfr. Model # 12130
  • Web Price
    $2,619.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G22
Mfr. Model # 12130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Molybdenum Disulfide
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives Graphite
Physical Form Paste
Series MOLY-LIT(TM)
Net Weight 2080 oz.
Specific Gravity 0.90
VOC Content 0.50%
Flash Point 340 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms