Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -30°F to 2100°F, 425 lb., Off-White

  • Item # 446G48
  • Mfr. Model # 41500
Metal-Free Food Grade Anti-Seize, -30°F to 2100°F, 425 lb., Off-White
Qty
  • Web Price
    $2,517.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G48
Mfr. Model # 41500
UNSPSC #15121515
Shipping Weight 467.0 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 2100 Degrees F
Lubricant Color Off-White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Drum
Container Size 425 lb.
Lubricant Additives No Additives
Physical Form Paste
Series HI-TEMP FOOD GRADE(TM)
Net Weight 8000 oz.
Specific Gravity 0.90
VOC Content 0.20%
Flash Point 430 Degrees F
Standards NSF Registered
Application Gears, Cables, Chains, Sprockets
Green Environmental Attribute RoHS Compliant
Item Food Grade Anti-Seize
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms