Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -30°F to 475°F, 130 lb., White

  • Item # 446G37
  • Mfr. Model # 31130
Metal-Free Food Grade Anti-Seize, -30°F to 475°F, 130 lb., White
Qty
  • Web Price
    $2,343.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G37
Mfr. Model # 31130
UNSPSC #15121515
Shipping Weight 142.0 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 475 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Drum
Container Size 130 lb.
Lubricant Additives PTFE
Physical Form Paste
Series PURE WHITE(TM)
Net Weight 1920 oz.
Specific Gravity 0.90
VOC Content 0.20%
Flash Point 430 Degrees F
Standards NSF Registered
Application Gears, Cables, Chains, Sprockets
Green Environmental Attribute RoHS Compliant
Item Food Grade Anti-Seize
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms