Check Availability
Metal-Free Food Grade Anti-Seize, -30°F to 475°F, 8 oz., White
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -30°F to 475°F, 8 oz., White

  • Item # 446G36
  • Mfr. Model # 31008T
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G36
Mfr. Model # 31008T
UNSPSC #15121515
Shipping Weight 0.6 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 475 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Squeeze Bottle
Container Size 8 oz.
Lubricant Additives PTFE
Physical Form Paste
Series PURE WHITE(TM)
Net Weight 8 oz.
Specific Gravity 0.90
VOC Content 0.20%
Flash Point 430 Degrees F
Standards NSF Registered
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition NSF Certified (Sustainability or Environmental Standard)
Green Environmental Attribute RoHS Compliant
Item Food Grade Anti-Seize

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms