Check Availability
Metal-Free Food Grade Anti-Seize, -50°F to 2100°F, 16 oz., White
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -50°F to 2100°F, 16 oz., White

  • Item # 34D506
  • Mfr. Model # 41018
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize brand Food-Grade Antiseize Lubricant can be used for preventing galling of mating surfaces on stainless steel fasteners, improving corrosion resistance, or providing a barrier to seal out water. The NSF Registered, FDA compliant, USDA approved formula makes it an excellent choice for use in food handling applications.
Show More Close
 

Technical Specifications

Item # 34D506
Mfr. Model # 41018
UNSPSC #15121515
Catalog Page 2439
Shipping Weight 1.15 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 2100 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Brush-Top Can
Container Size 16 oz.
Lubricant Additives Ceramic
Physical Form Paste
Series Hi-Temp
Net Weight 16 oz.
Specific Gravity 0.90
VOC Content Greater than 0.2%
Flash Point 450 Degrees F
Standards NSF Registered, FDA compliant, USDA H-1
Application Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Item Food Grade Anti-Seize

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms