Check Availability
Metal-Free Food Grade Anti-Seize, -50°F to 2100°F, 4 oz., White
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -50°F to 2100°F, 4 oz., White

  • Item # 33KK64
  • Mfr. Model # 41003
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 33KK64
Mfr. Model # 41003
UNSPSC #15121515
Shipping Weight 0.28 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 2100 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Tube
Container Size 4 oz.
Lubricant Additives PTFE
Physical Form Paste
Series Hi-Temp
Net Weight 4 oz.
VOC Content No VOC
Flash Point 420 Degrees F
Standards NSF Registered
Application Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Item Food Grade Anti-Seize

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms