Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 16 oz., White

  • Item # 23YA70
  • Mfr. Model # 31018
Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 16 oz., White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA70
Mfr. Model # 31018
UNSPSC #15121515
Shipping Weight 1.1 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 475 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Brush-Top Can
Container Size 16 oz.
Lubricant Additives PTFE
Physical Form Paste
Series Pure White
Net Weight 16 oz.
Specific Gravity 0.90
VOC Content Greater than 0.2%
Flash Point 430 Degrees F
Standards NSF Registered
Application Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Item Food Grade Anti-Seize
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms