Check Availability
Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 14 oz., White
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Food Grade Anti-Seize, -300°F to 475°F, 14 oz., White

  • Item # 23YA69
  • Mfr. Model # 31015
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA69
Mfr. Model # 31015
UNSPSC #15121515
Shipping Weight 1.0 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 475 Degrees F
Lubricant Color White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Cartridge
Container Size 14 oz.
Lubricant Additives PTFE
Physical Form Paste
Series Pure White
Net Weight 14 oz.
Specific Gravity 0.90
VOC Content Greater than 0.2%
Flash Point 377 Degrees F
Standards NSF Registered
Application Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Item Food Grade Anti-Seize

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms