Check Availability
Metal-Free Anti-Seize Compound, -30°F to 2400°F, 425 lb., Gray
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -30°F to 2400°F, 425 lb., Gray

  • Item # 446G33
  • Mfr. Model # 20425
  • Web Price
    $4,268.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 446G33
Mfr. Model # 20425
UNSPSC #15121515
Shipping Weight 467.0 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Metal-Free
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Gray
Lubricant NSF Rating Not Rated
Lubricant Container Drum
Container Size 425 lb.
Lubricant Additives Molybdenum
Physical Form Paste
Series METAL-FREE 2000(TM)
Net Weight 6800 oz.
Specific Gravity 1.40
VOC Content 0.50%
Flash Point 450 Degrees F
Standards MIL-PRF-907F
Application Gears, Cables, Chains, Sprockets
Green Certification or Other Recognition VOC Levels Meet SCAQMD Requirements
Green Environmental Attribute RoHS Compliant
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms