Check Availability
Metal-Free Anti-Seize Compound, -300°F to 2400°F, 10 lb., Brown
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -300°F to 2400°F, 10 lb., Brown

  • Item # 23YC75
  • Mfr. Model # 44035
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YC75
Mfr. Model # 44035
UNSPSC #15121515
Shipping Weight 8.8 lbs
Country of Origin USA *
Anti-Seize Type Marine Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Brown
Lubricant NSF Rating Not Rated
Lubricant Container Can
Container Size 10 lb.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 160 oz.
Specific Gravity 1.60
VOC Content No VOC
Flash Point 400 Degrees F
Standards ABS APPROVED
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms