Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -300°F to 2400°F, 2 oz., Brown

  • Item # 23YC70
  • Mfr. Model # 44002
Metal-Free Anti-Seize Compound, -300°F to 2400°F, 2 oz., Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YC70
Mfr. Model # 44002
UNSPSC #15121515
Shipping Weight 0.1 lbs
Country of Origin USA *
Anti-Seize Type Marine Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Brown
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 2 oz.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 2 oz.
Specific Gravity 1.60
VOC Content No VOC
Flash Point 400 Degrees F
Standards ABS APPROVED
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms