Check Availability
Metal-Free Anti-Seize Compound, -300°F to 750°F, 16 oz., Black
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -300°F to 750°F, 16 oz., Black

  • Item # 23YA64
  • Mfr. Model # 43016
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA64
Mfr. Model # 43016
UNSPSC #15121515
Shipping Weight 1.13 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 750 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Can
Container Size 16 oz.
Lubricant Additives Molybdenum
Physical Form Paste
Series Moly-AP
Net Weight 16 oz.
Specific Gravity 1.25
VOC Content No VOC
Flash Point 425 Degrees F
Standards Marine Formula
Application Lubricating threaded connections, gears, chains, conveyor tracks, lubricationg during metal forming, general parts assembly, press fitting, cold extrusion, breaking in of bearings, movable screws, splines, cams, and more.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms