Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -300°F to 2400°F, 20 oz., Black

  • Item # 23YA59
  • Mfr. Model # 12018
Metal-Free Anti-Seize Compound, -300°F to 2400°F, 20 oz., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA59
Mfr. Model # 12018
UNSPSC #15121515
Shipping Weight 1.37 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 20 oz.
Lubricant Additives Molybdenum
Physical Form Paste
Series Moly-Lit
Net Weight 20 oz.
Specific Gravity 1.38
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms