Check Availability
Metal-Free Anti-Seize Compound, -300°F to 2400°F, 10 oz., Black
  • ANTI-SEIZE TECHNOLOGY 

    Metal-Free Anti-Seize Compound, -300°F to 2400°F, 10 oz., Black

  • Item # 23YA56
  • Mfr. Model # 12012
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize brand Antiseize Lubricant has a metal-free molybdenum-based formula that can be used for preventing galling of mating surfaces on stainless steel fasteners, to help improve corrosion resistance, or provide a barrier to seal out water.
Show More Close
 

Technical Specifications

Item # 23YA56
Mfr. Model # 12012
UNSPSC #15121515
Catalog Page 2439
Shipping Weight 0.75 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Metal-Free
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 2400 Degrees F
Lubricant Color Black
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 10 oz.
Lubricant Additives Molybdenum
Physical Form Paste
Series Moly-Lit
Net Weight 10 oz.
Specific Gravity 1.38
VOC Content No VOC
Flash Point 450 Degrees F
Standards MIL-PRF-907E
Application Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item Anti-Seize Compound

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms