Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    MOLY-GREASE PLUS Black Lithium Multipurpose Grease, 5 lb., NLGI Grade: 2

  • Item # 23YC32
  • Mfr. Model # 24105
MOLY-GREASE PLUS  Black Lithium Multipurpose Grease, 5 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YC32
Mfr. Model # 24105
UNSPSC #15121902
Shipping Weight 7.02 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 5 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Black
Grease Container Pail
Min. Operating Temp. -5 Degrees F
Max. Operating Temp. 375 Degrees F
Flash Point 425 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear 3.15mm
Specific Gravity 0.90
Timken OK Load 45 lb.
Application Gears, Speed Reducers Using Grease, Anti Friction Bearings, Cams, Slides, Sleeves, Pump Bearings, Wood, Metal Working Equipment, General Maintenance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.