Check Availability
  • ANTI-SEIZE TECHNOLOGY 

    Industrial Lubricant, -60°F to 122 Degrees F, PTFE, 20 oz. Aerosol Can

  • Item # 23YA75
  • Mfr. Model # 17055
Industrial Lubricant, -60°F to 122 Degrees F, PTFE, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Anti-Seize Technology™ Open Gear Lube is a heavy-duty, highly-adherent lubrication, and protective coating suitable for many weather conditions and extreme pressure applications. The elastic, stringy lubricant leaves a tacky film that clings well, making this product suitable for open gears. Effective for underwater conditions. Rust- and corrosion resistant. Applications include; frozen nuts and bolts, auto and truck parts/engines, hand tools, farm equipment, marine engines, locks, hinges, etc.
Show More Close
 

Technical Specifications

Item # 23YA75
Mfr. Model # 17055
UNSPSC #15121514
Shipping Weight 1.15 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Industrial Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 122 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 20 oz.
Lubricant Color Black
Net Weight 20 oz.
Flash Point 80 Degrees F
Specific Gravity 0.80
VOC Content 430g/l VOC
Application For Lubrication
Standards CFC Free
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.