Check Availability
Dry Film Lubricant, -300°F to 750 Degrees  F, Molybdenum, 20 oz. Aerosol Can
  • ANTI-SEIZE TECHNOLOGY 

    Dry Film Lubricant, -300°F to 750 Degrees F, Molybdenum, 20 oz. Aerosol Can

  • Item # 23YA76
  • Mfr. Model # 12014
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23YA76
Mfr. Model # 12014
UNSPSC #15121520
Shipping Weight 1.19 lbs
Country of Origin USA *
Lubricant Type Dry Film Lubricant
Item Dry Film Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Dry
Lubricant Additives Molybdenum
Min. Operating Temp. -300 Degrees F
Max. Operating Temp. 750 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 20 oz.
Series MOLY-SPRAY
Lubricant Color Black
Net Weight 14 oz.
Chemical Base Dry Film
Flash Point -2 Degrees F
Specific Gravity 0.7
VOC Content 47.10%
Application Food Processing Plants on Nylon Guides, Conveyors,, Bakery, Bottling,, Bagging Equipment, O-Ring Lubricant, Mold Release Agent Plastic, Rubber, Vinyl Molded Items
Standards MIL-L-23398D Type I , Type II

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.